Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-305

  • Zoro # G412445120


product price: $28.85
/pk 10, $2.89/ea

Key Features

SAE or Metric
SAE
Head Diameter
0.86 in
Color
Silver
Shoulder Length (In)
0.563 in
Thread Diameter
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-305
Zoro #
G412445120
UPC #
19495610052
Country of Origin
United States

Dimensions

Head Diameter
0.86 in
Shoulder Length (In)
0.563 in
Thread Diameter
0.5625 in
Thread Length (In)
1.317 in
Under Head Length
2.14 in
Splined Bore Diameter
0.643 in
Thread Size
9/16-18 in
Knurl Diameter (In)
0.643 in

Details

SAE or Metric
SAE
Color
Silver
Threads Per Inch
18
Includes
10 Studs
Quick-Start Nose
Yes
Item
10 Studs
Thread Direction
Clockwise (Right)
Material
Steel
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.