Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-344

  • Zoro # G212445795


product price: $20.09
/pk 10, $2.01/ea

Key Features

Under Head Length
1.811 in
Includes
10 Studs
SAE or Metric
Metric
Head Diameter
19,558 mm
Splined Bore Diameter
13.741 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-344
Zoro #
G212445795
UPC #
19495610441
Country of Origin
United States

Dimensions

Under Head Length
1.811 in
Head Diameter
19,558 mm
Splined Bore Diameter
13.741 mm
Shoulder Length (In)
4.318 mm
Thread Length (In)
28.575 mm
Thread Diameter
12 mm
Thread Size
M12-1.50 mm
Shoulder Diameter
13.018 mm

Details

Includes
10 Studs
SAE or Metric
Metric
Thread Pitch
5 mm
Color
Silver

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.