Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-346

  • Zoro # G312445688


product price: $36.59
/pk 10, $3.66/ea

Key Features

Shoulder Length (In)
0.6 in
Head Diameter
0.805 in
Under Head Length
2.563 in
Thread Size
9/16-18 in
Thread Diameter
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-346
Zoro #
G312445688
UPC #
19495610465
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.6 in
Head Diameter
0.805 in
Under Head Length
2.563 in
Thread Size
9/16-18 in
Thread Diameter
0.5625 in
Shoulder Diameter
0.602 in
Splined Bore Diameter
0.63 in
Thread Length (In)
1.657 in

Details

SAE or Metric
SAE
Threads Per Inch
18
Includes
10 Studs
Color
Silver

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.