
WHEEL STUD, 10PK
Mfr # 610-360
Zoro # G012445841
product price: $15.45
/pk 10, $1.55/eaKey Features
Thread Size
M12-1.50
Under Head Length
1.654 in
Thread Diameter
M12
Thread Length (In)
1.12 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-360
Zoro #
G012445841
UPC #
19495610601
Country of Origin
United States
Dimensions
Thread Size
M12-1.50
Under Head Length
1.654 in
Thread Diameter
M12
Thread Length (In)
1.12 in
Splined Bore Diameter
12.345 mm
Shoulder Diameter
11.885 mm
Shoulder Length (In)
0.47 in
Head Diameter
18.16 mm
Knurl Diameter (In)
0.49 in
Details
SAE or Metric
Metric
Includes
10 Studs
Color
Silver
Thread Pitch
1.5 mm
Item
10 Studs
Material
Steel
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.