Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-364

  • Zoro # G112445680


product price: $13.49
/pk 10, $1.35/ea

Key Features

Thread Size
1/2-20 in
Head Diameter
0.795 in
Under Head Length
1.469 in
Splined Bore Diameter
0.615 in
Includes
10 Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-364
Zoro #
G112445680
UPC #
19495610649
Country of Origin
United States

Dimensions

Thread Size
1/2-20 in
Head Diameter
0.795 in
Under Head Length
1.469 in
Splined Bore Diameter
0.615 in
Shoulder Diameter
0.586 in
Shoulder Length (In)
0.505 in
Thread Diameter
0.5 in
Thread Length (In)
0.96 in

Details

Includes
10 Studs
Threads Per Inch
20
Color
Silver
SAE or Metric
SAE

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.