Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-378

  • Zoro # G012446299


product price: $14.15
/pk 10, $1.42/ea

Key Features

Thread Direction
Clockwise (Right)
Thread Diameter
M12
Color
Silver
Thread Size
M12-1.25
Under Head Length
41.66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-378
Zoro #
G012446299
UPC #
19495610786
Country of Origin
United States

Dimensions

Thread Diameter
M12
Thread Size
M12-1.25
Under Head Length
41.66 mm
Thread Length (In)
1.13 in
Knurl Diameter (In)
0.57 in
Shoulder Length (In)
0.51 in
Shoulder Diameter
12.07 mm
Head Diameter
18.92 mm

Details

Thread Direction
Clockwise (Right)
Color
Silver
Item
10 Studs
Material
Steel
SAE or Metric
Metric
Bolt Grade
10.9
Thread Pitch
1.25
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.