Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-379

  • Zoro # G112446342


product price: $29.59
/pk 10, $2.96/ea

Key Features

Under Head Length
1 in
Shoulder Diameter
0.588 in
Thread Size
1/2-20
Head Diameter
0.795 in
Includes
1 Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-379
Zoro #
G112446342
UPC #
19495103790
Country of Origin
United States

Dimensions

Under Head Length
1 in
Shoulder Diameter
0.588 in
Thread Size
1/2-20
Head Diameter
0.795 in
Thread Length (In)
1.13 in
Splined Bore Diameter
0.625 in
Thread Diameter
0.5 in
Shoulder Length (In)
0.595 in

Details

Includes
1 Stud
Color
Silver
Threads Per Inch
20
Bolt Grade
8
SAE or Metric
SAE

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.