
WHEEL STUD, 10PK
Mfr # 610-381
Zoro # G412446189
product price: $40.65
/pk 10, $4.06/eaKey Features
Shoulder Diameter
0.600 in
Quick-Start Nose
Yes
Thread Direction
Clockwise (Right)
Shoulder Length (In)
0.725 in
Style
Serrated Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-381
Zoro #
G412446189
UPC #
19495103813
Country of Origin
United States
Dimensions
Shoulder Diameter
0.600 in
Shoulder Length (In)
0.725 in
Under Head Length
2.480 in
Thread Size
9/16-18 in
Knurl Diameter (In)
0.618 in
Head Diameter
0.860 in
Thread Length (In)
1.525 in
Details
Quick-Start Nose
Yes
Thread Direction
Clockwise (Right)
Style
Serrated Stud
Threads Per Inch
18
Material
Steel
SAE or Metric
SAE
Item
Wheel Stud
Bolt Grade
8
Color
Silver
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.