Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-389

  • Zoro # G212446259


product price: $20.59
/pk 10, $2.06/ea

Key Features

Thread Length (In)
1.33 in
Under Head Length
2.325 in
Shoulder Diameter
0.63 in
Threads Per Inch
18
Thread Diameter
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-389
Zoro #
G212446259
UPC #
19495103899
Country of Origin
United States

Dimensions

Thread Length (In)
1.33 in
Under Head Length
2.325 in
Shoulder Diameter
0.63 in
Thread Diameter
0.5625 in
Shoulder Length (In)
0.770 in
Thread Size
9/16-18 in
Head Diameter
0.874 in
Splined Bore Diameter
0.665 in

Details

Threads Per Inch
18
Bolt Grade
8
Color
Silver
Includes
1 Stud
SAE or Metric
SAE

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.