Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-390

  • Zoro # G012446244


product price: $19.55
/pk 10, $1.96/ea

Key Features

Thread Direction
Clockwise (Right)
Material
Steel
Thread Pitch
1.75
Under Head Length
50.80 mm
Thread Diameter
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-390
Zoro #
G012446244
UPC #
19495103905
Country of Origin
United States

Dimensions

Under Head Length
50.80 mm
Thread Diameter
M12
Thread Length (In)
1.24 in
Shoulder Length (In)
0.4 in
Head Diameter
18.75 mm
Shoulder Diameter
14.23 mm
Knurl Diameter (In)
0.58 in
Thread Size
M12-1.75

Details

Thread Direction
Clockwise (Right)
Material
Steel
Thread Pitch
1.75
Item
Wheel Stud
Style
Serrated Stud
Quick-Start Nose
Yes
SAE or Metric
Metric
Color
Silver
Bolt Grade
10.9

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.