
WHEEL STUD, 10PK
Mfr # 610-409
Zoro # G012445971
product price: $34.29
/pk 10, $3.43/eaKey Features
Thread Diameter
M12
Under Head Length
55.88 mm
Bolt Grade
10.9
Thread Pitch
1.5 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-409
Zoro #
G012445971
UPC #
19495104094
Country of Origin
United States
Dimensions
Thread Diameter
M12
Under Head Length
55.88 mm
Head Diameter
20.38 mm
Thread Size
M12-1.50
Shoulder Length (In)
1.14 in
Splined Bore Diameter
12.91 mm
Thread Length (In)
1.06 in
Shoulder Diameter
11.94 mm
Knurl Diameter (In)
0.51 in
Details
Bolt Grade
10.9
Thread Pitch
1.5 mm
Color
Silver
Includes
1 Stud
SAE or Metric
Metric
Item
Wheel Stud
Style
Serrated Stud
Material
Steel
Thread Direction
Clockwise (Right)
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.