Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-414

  • Zoro # G212445993


product price: $12.85
/pk 10, $1.29/ea

Key Features

Under Head Length
44.83 mm
Thread Diameter
12 mm
Shoulder Length (In)
6.35 mm
Thread Size
M12-1.50
Splined Bore Diameter
14.48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-414
Zoro #
G212445993
UPC #
19495104148
Country of Origin
United States

Dimensions

Under Head Length
44.83 mm
Thread Diameter
12 mm
Shoulder Length (In)
6.35 mm
Thread Size
M12-1.50
Splined Bore Diameter
14.48 mm
Head Diameter
17.78 mm
Thread Length (In)
35.44 mm

Details

Thread Pitch
1.5 mm
Color
Silver
Bolt Grade
10.9
SAE or Metric
Metric
Includes
1 Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.