
WHEEL STUD, 10PK
Mfr # 610-424
Zoro # G412446080
product price: $39.39
/pk 10, $3.94/eaKey Features
Style
Serrated Stud
Thread Length (In)
2.14 in
Material
Steel
Knurl Diameter (In)
0.63 in
Thread Direction
Clockwise (Right)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-424
Zoro #
G412446080
UPC #
19495030997
Country of Origin
United States
Dimensions
Thread Length (In)
2.14 in
Knurl Diameter (In)
0.63 in
Shoulder Diameter
15.34 mm
Thread Diameter
M14
Under Head Length
74.68 mm
Shoulder Length (In)
0.59 in
Head Diameter
20.19 mm
Thread Size
M14-2.0
Details
Style
Serrated Stud
Material
Steel
Item
5 Studs
Thread Direction
Clockwise (Right)
Thread Pitch
2
SAE or Metric
Metric
Quick-Start Nose
Yes
Bolt Grade
10.9
Color
Silver
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.