Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-429

  • Zoro # G412446752


product price: $57.69
/pk 10, $5.77/ea

Key Features

Thread Diameter
46150
Splined Bore Diameter
0.642 in
Shoulder Length (In)
1.25 in
Thread Size
5/8-18
Head Diameter
0.915 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-429
Zoro #
G412446752
UPC #
19495031048
Country of Origin
United States

Dimensions

Thread Diameter
46150
Splined Bore Diameter
0.642 in
Shoulder Length (In)
1.25 in
Thread Size
5/8-18
Head Diameter
0.915 in
Under Head Length
4.1 in
Thread Length (In)
2.06 in
Knurl Diameter (In)
0.642 in

Details

Includes
10 Studs
Color
Silver
SAE or Metric
SAE
Threads Per Inch
18
Item
10 Studs
Quick-Start Nose
Yes
Material
Steel
Thread Direction
Clockwise (Right)
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.