Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-434

  • Zoro # G412446660


product price: $16.59
/pk 10, $1.66/ea

Key Features

Thread Pitch
1.5 mm
Color
Silver
Thread Diameter
M14
Splined Bore Diameter
0.63 in
Head Diameter
20.83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-434
Zoro #
G412446660
UPC #
19495035718
Country of Origin
United States

Dimensions

Thread Diameter
M14
Splined Bore Diameter
0.63 in
Head Diameter
20.83 mm
Thread Size
M14-1.50
Shoulder Length (In)
0.688 in
Under Head Length
2.281 in
Thread Length (In)
1.08 in
Knurl Diameter (In)
0.63 in

Details

Thread Pitch
1.5 mm
Color
Silver
SAE or Metric
Metric
Includes
10 Studs
Item
10 Studs
Quick-Start Nose
Yes
Material
Steel
Style
Serrated Stud
Thread Direction
Clockwise (Right)

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.