Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-438

  • Zoro # G712446742


product price: $23.29
/pk 10, $2.33/ea

Key Features

Thread Direction
Clockwise (Right)
Material
Steel
Knurl Diameter (In)
0.639 in
Head Diameter
20.07 mm
Shoulder Length (In)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-438
Zoro #
G712446742
UPC #
19495035725
Country of Origin
United States

Dimensions

Knurl Diameter (In)
0.639 in
Head Diameter
20.07 mm
Shoulder Length (In)
0.5 in
Thread Diameter
M12
Thread Size
M12-1.50
Under Head Length
1.75 in
Thread Length (In)
1.26 in

Details

Thread Direction
Clockwise (Right)
Material
Steel
Thread Pitch
1.5 mm
Item
10 Studs
Color
Silver
Style
Serrated Stud
SAE or Metric
Metric

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.