Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-440

  • Zoro # G612446545


product price: $23.29
/pk 10, $2.33/ea

Key Features

Thread Pitch
1.5 mm
Thread Size
M12-1.50
Thread Length (In)
6.10 mm
Under Head Length
1.435 in
Head Diameter
18.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-440
Zoro #
G612446545
UPC #
19495035916
Country of Origin
United States

Dimensions

Thread Size
M12-1.50
Thread Length (In)
6.10 mm
Under Head Length
1.435 in
Head Diameter
18.16 mm
Splined Bore Diameter
0.52 in
Thread Diameter
12 mm
Shoulder Length (In)
0.5 in

Details

Thread Pitch
1.5 mm
Includes
10 Studs
Color
Silver
SAE or Metric
Metric

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.