Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-443

  • Zoro # G012446497


product price: $23.85
/pk 10, $2.39/ea

Key Features

Head Diameter
19.82 mm
Thread Length (In)
0.23 in
Thread Direction
Clockwise (Right)
Quick-Start Nose
Yes
Shoulder Length (In)
0.531 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-443
Zoro #
G012446497
UPC #
19495035923
Country of Origin
United States

Dimensions

Head Diameter
19.82 mm
Thread Length (In)
0.23 in
Shoulder Length (In)
0.531 in
Knurl Diameter (In)
0.534 in
Thread Diameter
M12
Under Head Length
1.998 in
Thread Size
M12-1.50

Details

Thread Direction
Clockwise (Right)
Quick-Start Nose
Yes
Material
Steel
Color
Silver
Item
10 Studs
Thread Pitch
1.5 mm
Style
Serrated Stud
SAE or Metric
Metric

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.