Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-449

  • Zoro # G312446586


product price: $16.65
/pk 10, $1.66/ea

Key Features

Shoulder Length (In)
0.688 in
Thread Size
1/2-20 in
Thread Diameter
0.5 in
Head Diameter
0.81 in
Thread Length (In)
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-449
Zoro #
G312446586
UPC #
19495035749
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.688 in
Thread Size
1/2-20 in
Thread Diameter
0.5 in
Head Diameter
0.81 in
Thread Length (In)
1.39 in
Splined Bore Diameter
0.627 in
Under Head Length
1.938 in

Details

SAE or Metric
SAE
Color
Noir
Includes
10 Studs
Threads Per Inch
20

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.