Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-471

  • Zoro # G412447087


product price: $58.49
/pk 10, $5.85/ea

Key Features

Color
Silver
SAE or Metric
SAE
Thread Direction
Clockwise (Right)
Thread Size
9/16-18 in
Under Head Length
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-471
Zoro #
G412447087
UPC #
19495078081
Country of Origin
United States

Dimensions

Thread Size
9/16-18 in
Under Head Length
2.52 in
Shoulder Length (In)
0.459 in
Knurl Diameter (In)
0.645 in
Head Diameter
23.2 mm
Thread Length (In)
1.75 in

Details

Color
Silver
SAE or Metric
SAE
Thread Direction
Clockwise (Right)
Quick-Start Nose
Yes
Threads Per Inch
18
Style
Serrated Stud
Material
Steel
Item
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.