
WHEEL STUD, 10PK
Mfr # 610-492
Zoro # G712446896
product price: $80.29
/pk 10, $8.03/ea
Free Shipping & Returns
Key Features
Under Head Length
48.3 mm
Shoulder Length (In)
0.47 in
Material
Steel
Head Diameter
16 mm
Quick-Start Nose
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-492
Zoro #
G712446896
UPC #
19495148142
Country of Origin
United States
Dimensions
Under Head Length
48.3 mm
Shoulder Length (In)
0.47 in
Head Diameter
16 mm
Thread Length (In)
1.08 in
Knurl Diameter (In)
0.51 in
Thread Size
M12-1.50
Thread Diameter
M12
Details
Material
Steel
Quick-Start Nose
Yes
SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Style
Serrated Stud, Clipped Head
Thread Pitch
1.5 mm
Color
Silver
Item
10 Studs
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.