Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, 10PK

  • Mfr # 610-496

  • Zoro # G012447012


product price: $86.19
/pk 10, $8.62/ea
Free Shipping & Returns

Key Features

Thread Pitch
2
Color
Silver
Thread Size
M14-2.0
Under Head Length
54.9 mm
Thread Diameter
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-496
Zoro #
G012447012
UPC #
19495148173
Country of Origin
United States

Dimensions

Thread Size
M14-2.0
Under Head Length
54.9 mm
Thread Diameter
M14

Details

Thread Pitch
2
Color
Silver
SAE or Metric
Metric
Includes
10 Studs
Thread Direction
Clockwise (Right)
Material
Steel
Item
10 Studs
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.