Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-543

  • Zoro # G912447730


product price: $45.79
/pk 10, $4.58/ea

Key Features

Head Diameter
18.38 mm
Includes
10 Studs
SAE or Metric
Metric
Packaging Type
Box
Thread Diameter
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-543
Zoro #
G912447730
UPC #
19495365945
Country of Origin
United States

Dimensions

Head Diameter
18.38 mm
Thread Diameter
M12
Thread Length (In)
1.45 in
Under Head Length
53.12 mm
Thread Size
M12-1.50
Shoulder Length (In)
2.094 in

Details

Includes
10 Studs
SAE or Metric
Metric
Packaging Type
Box
Color
Yellow
Thread Direction
Clockwise (Right)
Thread Pitch
1.5 mm
Material
Steel

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.