Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-561

  • Zoro # G812447557


product price: $93.25
/pk 10, $9.33/ea
Free Shipping & Returns

Key Features

Thread Diameter
0.5 in
SAE or Metric
SAE
Thread Size
1/2-20 in
Threads Per Inch
20
Includes
10 Studs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-561
Zoro #
G812447557
UPC #
19495415961
Country of Origin
United States

Dimensions

Thread Diameter
0.5 in
Thread Size
1/2-20 in

Details

SAE or Metric
SAE
Threads Per Inch
20
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.