Zoro Homepage

WHEEL STUD, 10PK

  • Mfr # 610-571

  • Zoro # G212447522


product price: $60.89
/pk 10, $6.09/ea

Key Features

SAE or Metric
SAE
Under Head Length
1.72 in
Head Diameter
.819 in
Splined Bore Diameter
0.56 in
Thread Size
1/2-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-571
Zoro #
G212447522
UPC #
19495416210
Country of Origin
United States

Dimensions

Under Head Length
1.72 in
Head Diameter
.819 in
Splined Bore Diameter
0.56 in
Thread Size
1/2-20
Thread Diameter
0.5 in
Thread Length (In)
1.439 in

Details

SAE or Metric
SAE
Color
Silver
Threads Per Inch
20
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.