Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-613

  • Zoro # G212447652


product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns

Key Features

Shoulder Length (In)
0.63 in
Bolt Grade
10.9
Thread Length (In)
2.12 in
Under Head Length
3 in
Thread Diameter
0.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-613
Zoro #
G212447652
UPC #
885484696815
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.63 in
Thread Length (In)
2.12 in
Under Head Length
3 in
Thread Diameter
0.5625 in
Shoulder Diameter
0.6 in
Splined Bore Diameter
0.62 in
Thread Size
9/16-18 in
Shoulder Thickness
0.63 in

Details

Bolt Grade
10.9
Color
Silver
SAE or Metric
SAE
Thread Type
Fino
Threads Per Inch
18
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.