Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Stud, 10PK

  • Mfr # 610-615

  • Zoro # G412447582


product price: $21.89
/pk 10, $2.19/ea

Key Features

Shoulder Diameter
0.6 in
Thread Size
M14-1.50
Under Head Length
2.3 in
Includes
10 Studs
Thread Diameter
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-615
Zoro #
G412447582
UPC #
885484697492
Country of Origin
United States

Dimensions

Shoulder Diameter
0.6 in
Thread Size
M14-1.50
Under Head Length
2.3 in
Thread Diameter
M14
Splined Bore Diameter
0.62 in
Shoulder Length (In)
0.79 in
Thread Length (In)
1.32 in
Shoulder Thickness
0.6 in
Knurl Diameter (In)
0.62 in

Details

Includes
10 Studs
SAE or Metric
Metric
Bolt Grade
10.9
Thread Pitch
1.5 mm
Color
Silver
Material
Carbon Steel
Thread Type
Coarse
Thread Direction
Clockwise (Right)
Quick-Start Nose
Yes
Shoulder Shape
Cylinder
Item
10 Studs
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.