Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Stud, 10PK

  • Mfr # 610-622

  • Zoro # G812447359


product price: $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Shoulder Diameter
15.24 mm
Grade Type
Regular
Thread Pitch
1.5 mm
Head Diameter
20.3 mm
Bolt Grade
10.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-622
Zoro #
G812447359
UPC #
194883312920
Country of Origin
United States

Dimensions

Shoulder Diameter
15.24 mm
Head Diameter
20.3 mm
Thread Diameter
14 mm
Shoulder Thickness
15.24 mm
Overall Length
82.7 mm
Thread Length (In)
48 mm
Under Head Length
78 mm
Thread Size
M14-1.50 mm
Shoulder Length (In)
16 mm
Splined Bore Diameter
15.9 mm

Details

Grade Type
Regular
Thread Pitch
1.5 mm
Bolt Grade
10.9
SAE or Metric
Metric
Thread Type
Fino
Includes
10 Studs
Finish
Transparent

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.