
Wheel Stud, 10PK
Mfr # 610-637
Zoro # G912447952
product price: $89.09
/pk 10, $8.91/ea
Free Shipping & Returns
Key Features
Packaging Type
Box
Shoulder Diameter
15.35 mm
Head Diameter
20.5 mm
Includes
10 Wheel Studs
Thread Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-637
Zoro #
G912447952
UPC #
194883314658
Country of Origin
Unknown
Dimensions
Shoulder Diameter
15.35 mm
Head Diameter
20.5 mm
Under Head Length
59.5 mm
Thread Size
M14-1.50
Shoulder Thickness
15.35 mm
Shoulder Length (In)
0.63 in
Thread Length (In)
1.46 in
Overall Length
65 mm
Thread Diameter
14 mm
Details
Packaging Type
Box
Includes
10 Wheel Studs
Thread Type
Medium
Thread Direction
Clockwise (Right)
Shoulder Shape
Round
Quick-Start Nose
Yes
Thread Pitch
1.5
SAE or Metric
Metric
Color
Silver
Finish
Chrome Plated
Grade Type
Standard Replacement
Bolt Grade
10.9
Material
Steel
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.