Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-638

  • Zoro # G712447824


product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns

Key Features

Shoulder Diameter
15.3 mm
Color
Silver
Style
Serrated Stud, Clipped Head
Overall Length
65 mm
Shoulder Thickness
15.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-638
Zoro #
G712447824
UPC #
194883314689
Country of Origin
Unknown

Dimensions

Shoulder Diameter
15.3 mm
Overall Length
65 mm
Shoulder Thickness
15.3 mm
Under Head Length
59.5 mm
Thread Size
M14-1.50
Splined Bore Diameter
15.80 mm
Thread Diameter
14 mm
Head Diameter
20.5 mm
Shoulder Length (In)
0.63 in
Thread Length (In)
1.42 in
Knurl Diameter (In)
0.59 in

Details

Color
Silver
Style
Serrated Stud, Clipped Head
Thread Pitch
1.5 mm
Thread Type
Medium
SAE or Metric
Metric
Grade Type
Standard Replacement
Bolt Grade
10.9
Includes
10 Clipped Head Studs
Finish
Geomet
Item
10 Clipped Head Studs
Shoulder Shape
Round
Thread Direction
Clockwise (Right)
Material
Steel

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.