Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-643

  • Zoro # G112447844


product price: $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Includes
10 Wheel Studs
Shoulder Diameter
15.4 mm
Grade Type
Regular
Thread Length (In)
33 mm
Splined Bore Diameter
15.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-643
Zoro #
G112447844
UPC #
-
Country of Origin
Unknown

Dimensions

Shoulder Diameter
15.4 mm
Thread Length (In)
33 mm
Splined Bore Diameter
15.80 mm
Thread Size
M14-1.50 PS
Head Diameter
21 mm
Shoulder Thickness
15.4 mm
Under Head Length
73.5 mm
Thread Diameter
14 mm
Shoulder Length (In)
24 mm 2H
Overall Length
79.50 mm

Details

Includes
10 Wheel Studs
Grade Type
Regular
Bolt Grade
10.9
Finish
Transparent
Color
Silver
Thread Pitch
1.5
Thread Type
Media
SAE or Metric
Metric

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.