
Wheel Stud, 10PK
Mfr # 610-644
Zoro # G312447781
product price: $49.79
/pk 10, $4.98/eaKey Features
Thread Size
M12-1.50 mm
Shoulder Thickness
12 mm
Shoulder Length (In)
10.8 mm
SAE or Metric
Metric
Grade Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-644
Zoro #
G312447781
UPC #
194883313545
Country of Origin
Unknown
Dimensions
Thread Size
M12-1.50 mm
Shoulder Thickness
12 mm
Shoulder Length (In)
10.8 mm
Shoulder Diameter
12 mm
Head Diameter
16 mm
Under Head Length
52.6 mm
Splined Bore Diameter
15.6 mm
Thread Diameter
12 mm
Thread Length (In)
31 mm
Overall Length
56.8 mm
Details
SAE or Metric
Metric
Grade Type
Regular
Bolt Grade
10.9
Thread Pitch
5 mm
Thread Type
Fino
Includes
10 Studs
Finish
Transparent
Color
Silver
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.