Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-657

  • Zoro # G812447953


product price: $63.59
/pk 10, $6.36/ea

Key Features

Grade Type
Regular
Thread Type
Fino
Under Head Length
39.1 mm
Thread Length (In)
38 mm
Thread Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-657
Zoro #
G812447953
UPC #
194883314559
Country of Origin
Unknown

Dimensions

Under Head Length
39.1 mm
Thread Length (In)
38 mm
Thread Diameter
12 mm
Shoulder Length (In)
12.87 mm
Shoulder Diameter
12.34 mm
Shoulder Thickness
12.34 mm
Overall Length
43.45 mm
Head Diameter
18.79 mm
Thread Size
M12-1.50 mm
Splined Bore Diameter
12.87 mm

Details

Grade Type
Regular
Thread Type
Fino
Bolt Grade
10.9
SAE or Metric
Metric
Finish
Transparent
Thread Pitch
5 mm
Includes
10 Wheel Lug Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.