Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-673

  • Zoro # G712447893


product price: $75.25
/pk 10, $7.53/ea
Free Shipping & Returns

Key Features

Shoulder Diameter
15.35 mm
Quick-Start Nose
Yes
Knurl Diameter (In)
0.62 in
Shoulder Shape
Round
Shoulder Length (In)
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-673
Zoro #
G712447893
UPC #
194883313637
Country of Origin
Unknown

Dimensions

Shoulder Diameter
15.35 mm
Knurl Diameter (In)
0.62 in
Shoulder Length (In)
0.55 in
Thread Diameter
14 mm
Overall Length
64.5 mm
Head Diameter
21 mm
Thread Size
M14-1.50
Under Head Length
58.5 mm
Thread Length (In)
1.1 in
Shoulder Thickness
15.35 mm

Details

Quick-Start Nose
Yes
Shoulder Shape
Round
Color
Silver
Finish
Chrome Plated
Thread Type
Medium
SAE or Metric
Metric
Grade Type
Standard Replacement
Material
Steel
Thread Direction
Clockwise (Right)
Thread Pitch
1.5
Style
Serrated Stud
Bolt Grade
10.9
Item
10 Wheel Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.