Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-675

  • Zoro # G112435896


product price: $50.89
/pk 10, $5.09/ea

Key Features

Thread Pitch
1.5 mm
Shoulder Diameter
15.32 mm
Thread Size
M14-1.50
Thread Diameter
M14
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-675
Zoro #
G112435896
UPC #
194883313699
Country of Origin
Unknown

Dimensions

Shoulder Diameter
15.32 mm
Thread Size
M14-1.50
Thread Diameter
M14
Shoulder Thickness
15.32 mm
Under Head Length
69.6 mm
Splined Bore Diameter
15.67 mm
Head Diameter
21 mm
Shoulder Length (In)
21.10 mm
Overall Length
75.5 mm
Thread Length (In)
1.5 in
Knurl Diameter (In)
0.62 in

Details

Thread Pitch
1.5 mm
Thread Type
Fine
Bolt Grade
10.9
Grade Type
Standard Replacement
SAE or Metric
Metric
Color
Silver
Finish
Chrome Plated
Includes
10 Wheel Lug Studs
Quick-Start Nose
Yes
Material
Steel
Item
10 Wheel Lug Studs
Thread Direction
Clockwise (Right)
Shoulder Shape
Round
Style
Serrated Stud

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.