Zoro Homepage

Wheel Stud, 10PK

  • Mfr # 610-676

  • Zoro # G012435903


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Bolt Grade
10.9
Shoulder Length (In)
1.16 in
Includes
10 Wheel Studs
Color
Silver
Thread Pitch
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-676
Zoro #
G012435903
UPC #
194883313729
Country of Origin
Unknown

Dimensions

Shoulder Length (In)
1.16 in
Thread Size
M14-1.50
Splined Bore Diameter
15.75 mm
Thread Length (In)
1.3 in
Thread Diameter
14 mm
Head Diameter
28 mm
Under Head Length
80 mm
Shoulder Thickness
15.35 mm
Overall Length
80 mm
Shoulder Diameter
15.35 mm
Knurl Diameter (In)
0.62 in

Details

Bolt Grade
10.9
Includes
10 Wheel Studs
Color
Silver
Thread Pitch
1.5 mm
SAE or Metric
Metric
Thread Type
Fine
Finish
Zinc Plated
Grade Type
Standard Replacement
Style
Serrated Stud
Material
Carbon Steel
Item
Wheel Studs
Splined
Yes
Quick-Start Nose
Yes
Shoulder Shape
Cylinder
Thread Direction
Clockwise (Right)

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.