
WHEEL STUD, 1/2-20, 10PK
Mfr # 610-569
Zoro # G412447551
product price: $29.09
/pk 10, $2.91/eaKey Features
Thread Length (In)
1.23 in
Threads Per Inch
20
Shoulder Length (In)
0.67 in
Splined Bore Diameter
0.627 in
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-569
Zoro #
G412447551
UPC #
19495416173
Country of Origin
United States
Dimensions
Thread Length (In)
1.23 in
Shoulder Length (In)
0.67 in
Splined Bore Diameter
0.627 in
Thread Diameter
1/2 in
Thread Size
1/2-20
Under Head Length
1.9 in
Knurl Diameter (In)
0.627 in
Details
Threads Per Inch
20
SAE or Metric
SAE
Includes
10 Studs
Color
Silver
Quick-Start Nose
Yes
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Material
Steel
Item
10 Studs
Description
Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.