Zoro Homepage

Wheel Stud

  • Mfr # 610-194.1

  • Zoro # G606990863


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Thread Length (In)
2.04 in
Thread Diameter
0.5625 in
Under Head Length
3.531 in
Threads Per Inch
18
Shoulder Length (In)
1.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-194.1
Zoro #
G606990863
UPC #
80358176794
Country of Origin
United States

Dimensions

Thread Length (In)
2.04 in
Thread Diameter
0.5625 in
Under Head Length
3.531 in
Shoulder Length (In)
1.313 in
Shoulder Diameter
0.625 in
Splined Bore Diameter
0.621 in
Thread Size
9/16-18 in
Head Diameter
1.11 in
Shoulder Thickness
0.83 in
Knurl Diameter (In)
0.621 in

Details

Threads Per Inch
18
SAE or Metric
SAE
Includes
1 Stud
Color
Silver
Material
Steel
Thread Direction
Clockwise (Right)
Item
Wheel Stud
Style
Serrated Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.