Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Stud

  • Mfr # 610-259.1

  • Zoro # G506990826


product price: $2.59
/ea
Sold in multiples of 3 for $7.77

Key Features

Under Head Length
1.75 in
Material
Steel
Color
Black
Style
Serrated Stud
Threads Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-259.1
Zoro #
G506990826
UPC #
80358174455
Country of Origin
United States

Dimensions

Under Head Length
1.75 in
Knurl Diameter (In)
0.475 in
Head Diameter
0.594 in
Shoulder Length (In)
0.421 in
Thread Length (In)
1.359 in

Details

Material
Steel
Color
Black
Style
Serrated Stud
Threads Per Inch
20
Item
Wheel Stud
SAE or Metric
SAE
Thread Direction
Clockwise (Right)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.