
Wheel Stud
Mfr # 610-290.1
Zoro # G406990872
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Shoulder Length (In)
0.594 in
Threads Per Inch
20
Under Head Length
2.2 in
Thread Direction
Clockwise (Right)
Style
Serrated Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-290.1
Zoro #
G406990872
UPC #
80358175377
Country of Origin
United States
Dimensions
Shoulder Length (In)
0.594 in
Under Head Length
2.2 in
Thread Diameter
1/2 in
Thread Length (In)
1.394 in
Head Diameter
0.75 in
Knurl Diameter (In)
0.622 in
Details
Threads Per Inch
20
Thread Direction
Clockwise (Right)
Style
Serrated Stud
Material
Steel
Item
Wheel Stud
SAE or Metric
SAE
Quick-Start Nose
Yes
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.