Zoro Homepage

Wheel Stud

  • Mfr # 610-320.1

  • Zoro # G706990893


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Head Diameter
18.92 mm
Shoulder Length (In)
0.551 in
Thread Direction
Clockwise (Right)
Thread Diameter
M12
Thread Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-320.1
Zoro #
G706990893
UPC #
80358175605
Country of Origin
United States

Dimensions

Head Diameter
18.92 mm
Shoulder Length (In)
0.551 in
Thread Diameter
M12
Thread Size
M12-1.25
Under Head Length
41.66 mm
Thread Length (In)
0.98 in
Knurl Diameter (In)
0.52 in

Details

Thread Direction
Clockwise (Right)
Material
Steel
SAE or Metric
Metric
Color
Silver
Style
Serrated Stud
Item
Wheel Stud
Thread Pitch
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.