
Wheel Stud
Mfr # 610-368.1
Zoro # G006990876
product price: $1.99
/eaSold in multiples of 4 for $7.96
Key Features
Quick-Start Nose
Yes
Knurl Diameter (In)
0.627 in
Material
Steel
Thread Length (In)
1.21 in
Thread Direction
Clockwise (Right)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-368.1
Zoro #
G006990876
UPC #
80358175155
Country of Origin
United States
Dimensions
Knurl Diameter (In)
0.627 in
Thread Length (In)
1.21 in
Shoulder Diameter
0.528 in
Thread Diameter
1/2 in
Shoulder Length (In)
0.54 in
Under Head Length
1.969 in
Head Diameter
0.74 in
Details
Quick-Start Nose
Yes
Material
Steel
Thread Direction
Clockwise (Right)
SAE or Metric
SAE
Item
Wheel Stud
Threads Per Inch
20
Color
Silver
Style
Serrated Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.