
Wheel Stud
Mfr # 610-369.1
Zoro # G406990803
product price: $2.39
/eaSold in multiples of 3 for $7.17
Key Features
Shoulder Diameter
12.7 mm
Material
Steel
Shoulder Length (In)
0.77 in
Head Diameter
20.575 mm
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-369.1
Zoro #
G406990803
UPC #
80358006923
Country of Origin
United States
Dimensions
Shoulder Diameter
12.7 mm
Shoulder Length (In)
0.77 in
Head Diameter
20.575 mm
Thread Diameter
M12
Knurl Diameter (In)
0.59 in
Thread Length (In)
1.03 in
Under Head Length
1.811 in
Thread Size
M12-1.50
Details
Material
Steel
Color
Silver
Item
Wheel Stud
SAE or Metric
Metric
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Thread Pitch
1.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.