Zoro Homepage

Wheel Stud

  • Mfr # 610-379.1

  • Zoro # G006990814


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Head Diameter
0.795 in
Quick-Start Nose
Yes
Style
Serrated Stud
Under Head Length
1.950 in
Threads Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-379.1
Zoro #
G006990814
UPC #
80358006954
Country of Origin
United States

Dimensions

Head Diameter
0.795 in
Under Head Length
1.950 in
Thread Diameter
1/2 in
Shoulder Diameter
0.588 in
Knurl Diameter (In)
0.625 in
Shoulder Length (In)
0.595 in
Thread Length (In)
1.13 in

Details

Quick-Start Nose
Yes
Style
Serrated Stud
Threads Per Inch
20
Thread Direction
Clockwise (Right)
Item
Wheel Stud
Bolt Grade
8
SAE or Metric
SAE
Material
Steel
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.