Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Stud

  • Mfr # 610-389.1

  • Zoro # G606990832


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Material
Steel
Thread Size
9/16-18 in
Knurl Diameter (In)
0.665 in
Shoulder Diameter
0.688 in or 0.511 in
Thread Length (In)
1.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-389.1
Zoro #
G606990832
UPC #
19495041771
Country of Origin
United States

Dimensions

Thread Size
9/16-18 in
Knurl Diameter (In)
0.665 in
Shoulder Diameter
0.688 in or 0.511 in
Thread Length (In)
1.33 in
Shoulder Length (In)
0.770 in
Head Diameter
0.874 in
Under Head Length
2.325 in

Details

Material
Steel
SAE or Metric
SAE
Bolt Grade
8
Quick-Start Nose
Yes
Threads Per Inch
18
Style
Serrated Stud
Thread Direction
Clockwise (Right)
Color
Silver
Item
Wheel Stud

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.