
Wheel Stud
Mfr # 610-448.1
Zoro # G406990858
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Head Diameter
0.84 in
Color
Silver
Material
Steel
SAE or Metric
SAE
Quick-Start Nose
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610-448.1
Zoro #
G406990858
UPC #
19495042341
Country of Origin
United States
Dimensions
Head Diameter
0.84 in
Knurl Diameter (In)
0.667 in
Thread Diameter
1/2 in
Thread Length (In)
1.1 in
Shoulder Length (In)
0.875 in
Under Head Length
1.938 in
Details
Item
Wheel Stud
Color
Silver
Material
Steel
SAE or Metric
SAE
Quick-Start Nose
Yes
Thread Direction
Clockwise (Right)
Threads Per Inch
20
Style
Serrated Stud
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.