Zoro Homepage

Wheel Stud

  • Mfr # 610-569.1

  • Zoro # G106990844


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Material
Steel
Thread Direction
Clockwise (Right)
Knurl Diameter (In)
0.627 in
Style
Serrated Stud
Thread Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-569.1
Zoro #
G106990844
UPC #
19495416180
Country of Origin
United States

Dimensions

Knurl Diameter (In)
0.627 in
Thread Diameter
1/2 in
Shoulder Length (In)
0.67 in
Under Head Length
1.9 in
Thread Length (In)
1.23 in

Details

Material
Steel
Thread Direction
Clockwise (Right)
Style
Serrated Stud
Quick-Start Nose
Yes
Item
Wheel Stud
SAE or Metric
SAE
Threads Per Inch
20
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.