Zoro Homepage

Wheel Stud

  • Mfr # 610-615.1

  • Zoro # G812447571


product price: $7.55
/ea

Key Features

Thread Pitch
1.5 mm
Shoulder Length (In)
0.79 in
Thread Diameter
M14
Shoulder Diameter
0.6 in
Bolt Grade
10.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-615.1
Zoro #
G812447571
UPC #
885484697614
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.79 in
Thread Diameter
M14
Shoulder Diameter
0.6 in
Thread Size
M14-1.50
Under Head Length
2.3 in
Shoulder Thickness
0.6 in
Splined Bore Diameter
0.62 in
Thread Length (In)
1.32 in
Knurl Diameter (In)
0.62 in

Details

Thread Pitch
1.5 mm
Bolt Grade
10.9
SAE or Metric
Metric
Includes
1 Stud
Shoulder Shape
Cylinder
Item
Wheel Stud
Thread Type
Coarse
Quick-Start Nose
Yes
Style
Serrated Stud
Material
Carbon Steel
Color
Silver
Thread Direction
Counterclockwise (Left)

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.