Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD M12-1.25, 10PK

  • Mfr # 610-566

  • Zoro # G312447576


product price: $32.85
/pk 10, $3.29/ea

Key Features

Thread Diameter
12 mm
Shoulder Length (In)
0.16 in
SAE or Metric
Metric
Under Head Length
43.5 mm
Thread Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-566
Zoro #
G312447576
UPC #
19495416111
Country of Origin
United States

Dimensions

Thread Diameter
12 mm
Shoulder Length (In)
0.16 in
Under Head Length
43.5 mm
Thread Size
M12-1.25
Splined Bore Diameter
14.38 mm

Details

SAE or Metric
Metric
Thread Pitch
1.25
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.