Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL STUD, M14-2.0, 10PK

  • Mfr # 610-542

  • Zoro # G112447691


product price: $35.45
/pk 10, $3.55/ea

Key Features

Thread Pitch
2
Shoulder Length (In)
0.44 in
Thread Length (In)
43.50 mm
Thread Size
M14-2.0 mm
Head Diameter
20.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-542
Zoro #
G112447691
UPC #
19495365884
Country of Origin
United States

Dimensions

Shoulder Length (In)
0.44 in
Thread Length (In)
43.50 mm
Thread Size
M14-2.0 mm
Head Diameter
20.25 mm
Splined Bore Diameter
15.9 mm
Under Head Length
61.5 mm
Thread Diameter
14 mm

Details

Thread Pitch
2
SAE or Metric
Metric
Color
Silver
Style
Clipped Head
Includes
10 Studs

Description

Durable material - carbon steel meets SAE automotive industry standards for strength and hardness;Corrosion resistant - extensive salt spray testing helps ensure years of durability against rust;Tensile tested - lug studs undergo industry-standard proof-load testing to ensure strength;Trustworthy quality - backed by team of professional engineers and quality control specialists in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.